CDP M10 SRK 6X40 Thermal Shrink Chucks with FLEXFIT Adaptation for Clamping Solid Carbide Endmills

Article no.: 4503784
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4503784
EAN / GTIN 7291075165562
Manufacturer number 4503784
L-Number L24120 338

Description

Description:

Shrink Fit Holders, Body Length (LB) 28.4 mm, Connection Diameter Workpiece Side (DCONWS) 6 mm

Feature:

  • Body Length (LB) 28.4 mm
  • Connection Diameter Workpiece Side (DCONWS) 6 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M10
  • Drive Size (DRVS) 15 mm
  • Protruding Length (LPR) 40 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart