ER32 ODP M10X25 FLEXFIT Threaded Adaptation with Integral ER Collet for ER Collet Chucks

Article no.: 4503676
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4503676
EAN / GTIN 7291075163018
Manufacturer number 4503676
L-Number L24120 314

Description

Description:

Drill Chucks & Adapters, Body Diameter (BD) 20 mm, Body Length (LB) 23 mm, Connection Diameter Machine Side (DCONMS) 32 mm, Shank Size (SS) ER32

Feature:

  • Body Diameter (BD) 20 mm
  • Body Length (LB) 23 mm
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M10
  • Protruding Length (LPR) 25 mm
  • Shank Size (SS) ER32

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart