GTIN ER32 ANSI0.255X0.191 ER Collet Tapping Attachments, Tension and Compression ANSI Type, CNC Milling and Turret Lathe Machines

Article no.: 4500624
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Collet

Identification numbers & Classifications

Article number 4500624
EAN / GTIN 7291075145502
Manufacturer number 4500624
L-Number L24120 1335

Description

Description:

Collet Chucks ,Connection Diameter Machine Side (DCONMS) 32″ ,Shank Size (SS) ER32

Feature:

  • Connection Diameter Machine Side (DCONMS): 32″
  • Connection Diameter Workpiece Side (DCONWS): 0.255″
  • Shank Size (SS): ER32

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart