Shell Jacket High Vis Evolution L

Article no.: 449019243389L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour gelb / marineblau
Unisex size L
Type of product High visibility jacket

Identification numbers & Classifications

Article number 449019243389L
EAN / GTIN 7330509628393
Manufacturer number 449019243389L

Description

Version:


Main material
100% polyester, 3-layer stretch, laminated, Dermizax®, waterproof 20000 mm, windproof, breathable 16000 g/m²/24H, 200 g/m²

Finish
Extended back, Adjustable hem with drawstring, Ergonomically shaped adjustable cuffs with hook-and-loop

Pockets
Chest pocket with zipper
Inner pocket with zipper, Inner mesh pocket, Inner pocket with zipper and holes for mobile cord
Sleeve pocket with zipper
Double front pockets with flap, the exterior pocket with fleece lining and hidden zipper

Lining
Unlined

Functionality
Breathable wind & water-tight material, taped seams, Stretch areas in back, arm and hood

Details
Removable, adjustable hood
Taped seams
High collar

Reflex
Reflective tape on body, sleeves and shoulders, 50 mm wide elastic reflective tapes

Front closure
Inner wind flap with fleece, Wind flap with hook-and-loop, Hidden two-way plastic zipper

Description:

High vis shell jacket made of a high-quality windproof and waterproof fabric with excellent breathability. Ease of movement is enhanced by the flexible fabric and stretch panels on critical areas. The jacket’s two-way zipper and pre-shaped sleeves ensure an optimal fit. The jacket features taped seams and is ideal for all-year wear, in colder weather with an extra fleece layer or with our insulation jacket. Adjustable and removable hood. Breathability rating of 16,000 g/m²/24h and waterproof rating of 20,000 mm. Certified according to EN ISO 20471 Class 2, EN 343 Class 3.3.

Standard:

  • EN 343, Class 3.3
  • EN ISO 20471, Class 2
  • Combination Certification B

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart