844 NH SELF-CENTERING BOREGAGE 35-100MM/1.4-4″,CASE,TC CONTAC

Article no.: 4475001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shape measuring tool

Identification & Classification

Article number 4475001
EAN / GTIN 4059192020149
Manufacturer number 4475001
L-Number L40100 153
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Measuring head consists of a carbide-tipped, movable measuring pin and an opposing interchangeable stationary counter probe with carbide ball
  • Movements of the measuring pin are transmitted to the indicating instrument via the ring segment
  • The broad centering bridge ensures automatic centering in the bore
  • Insensitive to temperature due to both the shaft and the transfer rod being made from Invar steel
  • Carbide-tipped measuring contacts for high wear resistance
  • Constant measuring force thanks to inbuilt measuring force spring. Measuring results are therefore independent of personal sense of touch
  • Universally applicable. Every instrument spans a broad measuring range. Within this range it is quick and easy to adjust to any size
  • Measuring head, measuring instrument holder, depth extensions, right-angle attachments, and depth stops form a comprehensive modular system
  • Invar steel makes the inner measuring device insensitive to temperature influences of any kind. Body heat from the user or a rise in ambient temperature in the workplace have virtually no influence on measuring results

Description:

Self-centring inside micrometer Marameter 844 NH Measuring range 35 - 100 mm
  • Design: standard, moving probe and counter probe carbide-reinforced
Scope of delivery: Measuring device holder, measuring head, counter probe, wooden case, without display unit

Feature:

  • Calibration type: Uncalibrated

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart