844 NEB SETTING BRIDGE 18-800M

Article no.: 4474082
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shape measuring tool

Identification & Classification

Article number 4474082
EAN / GTIN 4059192019785
Manufacturer number 4474082
L-Number L40100 1712
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

  • 844 Neb adjusting bridge (320 x 20 mm), For measuring range beginning 18 - 800 mm (for 844 N)

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: Setting bridge
  • Product group name: Indicating measuring devices
  • Product type: 844 Neb

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart