Flame resistant Winter Parka Hi-vis yellow/navy blue M

Article no.: 446715143389M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour gelb / marineblau
Unisex size M
Type of product High visibility jacket

Identification numbers & Classifications

Article number 446715143389M
EAN / GTIN 7330509824061
Manufacturer number 446715143389M

Description

Version:


Main material
75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Finish
Extended back
Inner wristlet at sleeve end, Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with bellow and flap
Front pockets with fleece lining, Front pockets with flap and side pockets
Inner pocket with hook-and-loop closure
Document pocket in front

Details
Adjustable waistline
Fleece lined collar, High collar with covererd zipper, With buttons for attaching a hood (sold separately, 2169)
Metal press studs, Hidden buttons
D-ring
External certification labels

Front closure
Robust hidden two-way metal zipper

Lining
Warm lined

Reflex
Flame resistant reflective tapes sewn with double seams

Functionality
Oil, dirt and water repellent

Description:

  • Flame-resistant, durable and lined winter parka that is perfect for work in exposed and cold environments
  • The parka has two gas loops, a two-way lock, an adjustable waist, cuffs at the sleeve ends and side pockets
  • The collar is equipped with buttons so that you can apply the hood 2169 (sold separately)
  • Certified according to EN ISO 20471
  • EN 1149-5, IEC 61482-2
  • EN ISO 11612
  • EN 342
  • EN ISO 11611
  • EN 13034

Standard:

  • EN ISO 20471, Class 3
  • EN 13034 PB [6]
  • EN 342 together with 1869-1514
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • EN ISO 11612 A1, A2, B1, C1, E3, F1
  • IEC 61482-2, APC 2
  • ATPV - 43 cal/cm²

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart