840 FS INDICATING SNAP GAUGE 14″-16″, INCL. WOODEN case

Article no.: 4455008
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification & Classification

Article number 4455008
EAN / GTIN 4059192017897
Manufacturer number 4455008
L-Number L40100 110
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Both spindles are made of hardened stainless steel and mounted in long guideways
  • Carbide tipped measuring faces slightly chamfered at the front to facilitate positioning
  • Projects over width of frame for measurement of narrow registers or when measuring directly at shoulders
  • Adjustable centering stop for surface centering
  • Straight transfer of spindle movement to indicator; ensures the weight of the gage rests on the anvil spindle
  • Direct indication and evaluation of measurement results
  • Constant measuring force as a result of built-in spring, eliminating user influence

Description:

Fine pointer throat gauge Marameter 840 FS Measuring range

Scope of delivery: Wooden case, Allen key, without indicating device

Feature:

  • Calibration type: Uncalibrated
  • Measuring span in mm: 0.7 mm
  • Flatness deviation in µm: 0.5 µm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart