840 FM INDICATING SNAP GAUGE 130-180MM/5.0-7.0″,WOODEN case

Article no.: 4452003
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification & Classification

Article number 4452003
EAN / GTIN 4059192017774
Manufacturer number 4452003
L-Number L40100 222
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Measuring spindle is mounted in long guideway with lever controlled retraction
  • Measuring spindle and anvil spindle made of hardened stainless steel; with extending carbide-tipped measuring jaws
  • Anvil spindle can easily be fine adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence
  • Maximum wear resistance due to non-contact positioning in conjunction with carbide tipped measuring faces in conjunction with carbide-tipped measuring faces

Description:

Fine pointer throat gauge Marameter 840 FM measuring range

Scope of delivery: Plan insert made of steel 903, operating instructions, wooden case, without indicator.

Feature:

  • Application: For determining the diameters of narrow lugs, centering edges, shoulders on shafts, groove spacing Testing the tooth width Wk to determine the tooth thickness on spur gears with straight or helical teeth Universally applicable. Each device covers a wide range of applications. Any dimension and fit can be quickly set within this range
  • Tooth widths from module: 1
  • Flatness deviation in µm: 0.5 µm

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart