RM-SET24.000H6T-B-C25S Single-Edged Indexable Reamers for Through Holes

Article no.: 4445262
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification & Classification

Article number 4445262
EAN / GTIN 7291075222692
Manufacturer number 4445262
L-Number L24220 89

Description

Description:

Indexable Reaming Tools, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 24 mm, Insert Seat Size Code (SSC) 3.0, Overall Length (OAL) 191 mm, Usable Length (LU) 130 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Diameter (DC) 24 mm
  • Depth of Cut Maximum (APMX) 17 mm
  • Insert Seat Size Code (SSC) 3.0
  • Overall Length (OAL) 191 mm
  • Shank Length (LS) 56 mm
  • Usable Length (LU) 130 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart