824 FT HEAVY Comparator stand 8 mm mount

Article no.: 4443100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4443100
EAN / GTIN 4059192017569
Manufacturer number 4443100
L-Number L40100 156

Description

Version:

  • Sturdy, T-shaped base made from special cast iron
  • Extremely stable
  • Heavy duty column and support arm for maximum stability
  • Support arm locked against rotation and height adjustable via rack

    Models:
    824 NT
    - without fine adjustment
    824 FT
    - with fine adjustment via parallel spring-loaded system
    824 GT - specially designed for the large Millimess dial comparator, with fine adjustment via the adapter bushing

Description:

Heavy measuring table MarStand 824 FT
  • Working range a: 0 - 210 mm
  • Fixture bore: 8H
  • Fine adjustment

Feature:

  • Calibration type: Uncalibrated
  • Product name: Heavy measuring table
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Product type: 824 FT
  • Working range a: 0 - 210
  • Product weight: 19.00 kg
  • Fine adjustment range mm: 0.4 mm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart