Safety Knife SECUNORM HANDY with INDUSTRIAL BLADE 45, 1 PCE

Article no.: 444.02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 444.02
EAN / GTIN 4002632916991
Manufacturer number 444.02
L-Number L60170 828
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

A classic, in pocket form. With a stainless steel body.
Do not be fooled by how compact the SECUNORM HANDY is. Being handy, doesn’t mean it’s cute, on the contrary: It is a cutting tool with “bite” and all the qualities required, even for a moist work environment. You can use the stainless steel handle for a particularly long time. As it is both lightweight and handy it is suitable for many cutting applications even high frequency cutting.
  • Basic material:
    Stainless steel
  • Slider on both sides
    With the right hand? With the left hand? It’s all the same here. Because we have fitted the SECUNORM HANDY with a slider that is accessible from both sides. So, anyone can really work with it!
  • Stainless steel
    Yes, you are right, it’s a power package. Because the plastic insert of is inside a stainless steel handle. Your cutting tool is glad to go “through thick and thin” with you for a little longer.
    The SECUNORM HANDY can slip into every pocket. For times when it's not in use. When in use, you will appreciate its lightness and size. Ribbing on the slider is a grippy bonus.
  • Without tools
    Changing blades is so easy. You do not need a tool. Pull the plastic insert out of the handle at the back, turn or change the blade, put everything back and there you have it!
  • 4-cutting edge blade
    Why do you benefit more from your blade? Because it has four sharp cutting edges. By turning and turning it over, you quadruple the usage time - and always cut again like new.
  • Main cutting materials:
    Cardboard: up to 2-ply
    Wrapping, stretch and shrink foil
    Tape
    Plastic strapping band

Feature:

  • Handle: Double-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 8, 5 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Plastic strapping band, Bagged goods, Layers of foil or paper, Yarn, cord, Textile, material
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: no
  • Adhesive tape splitter: no
  • Base material: Stainless steel
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 45.60
  • Blade exit length (max): 13, 3 mm
  • Optional blade: 145.60
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart