814 S DISC PROBE

Article no.: 4426513
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification & Classification

Article number 4426513
EAN / GTIN 4059192016920
Manufacturer number 4426513
L-Number L40120 63
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

  • 814 s disk probe

Feature:

  • Calibration type: Uncalibrated
  • Product name: Disk measuring probe
  • Product group name: Height gauges
  • Application: for measuring heights, distances, surfaces and edges; very well suited for narrow projections, e.g. centering edges.
  • Product group name: Digimar
  • Product type: 814 s

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart