815 XMB INDICATOR STAND STANDA

Article no.: 4424006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4424006
EAN / GTIN 4059192016722
Manufacturer number 4424006
L-Number L40100 168

Description

Version:

  • Sturdy design with mounting thread
  • One joint
  • Post and support arm are made of stainless steel
  • With fine adjustment

Description:

Measuring rod 815 XMB
  • With screw-in thread
  • One-joint column and extension arms made of stainless steel
  • Fine adjustment
  • Total height 220 mm

Feature:

  • Application: For use in test fixtures for length and concentricity tests
  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring rods
  • Product group name: MarStand
  • Product type: 815 XMB
  • Total height: 220 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart