815 XMA INDICATOR STAND STANDA

Article no.: 4424005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification & Classification

Article number 4424005
EAN / GTIN 4059192016715
Manufacturer number 4424005
L-Number L40100 753
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Sturdy design with mounting thread
  • Two joints
  • Post and support arm are made of stainless steel
  • With fine adjustment

Description:

Measuring rod 815 XMA
  • With screw-in thread
  • Two joints
  • Stainless steel column and extension arms
  • Fine adjustment
  • Total height 220 mm

Feature:

  • Application: For use in test fixtures for length and concentricity tests
  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring rods
  • Product group name: MarStand
  • Product type: 815 XMA
  • Total height: 220 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart