815 MA Indicator stand, W/F.A. MAG. BASE AND 3/8 INCH mount

Article no.: 4416050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Comperator stand

Identification numbers & Classifications

Article number 4416050
EAN / GTIN 4059192016616
Manufacturer number 4416050

Description

Version:

  • Support arm with two joints
  • Base has a powerful ON/OFF permanent magnet
  • Magnetic force is active across:
    - Surfaces
    - V-shaped bottom
    - Front of base
  • Post and support arm are made of stainless steel
  • Support arm can be finely adjusted

Description:

Measuring stand with magnetic base MarStand 815 MA
  • Total height 285 mm
  • Outreach (max.) 230 mm
  • Take-up hole: .375″

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with magnetic base
  • Product group name: MarStand
  • Product type: 815 MA
  • Prism for shaft diameter: 20 - 100
  • Mounting hole: .375″
  • Holding force prism: 450 N
  • Total height: 285 mm
  • Projection (max.): 230 mm
  • Product weight: 2.50 kg
  • Fine adjustment range mm: 2 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart