Compact laboratory balance Weighing range 2000 g, Readout 0,1 g

Article no.: 440-47N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number 440-47N
EAN / GTIN 4045761013063
Manufacturer number 440-47N
L-Number L40250 502
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Compact size, practical for small spaces
  • Percentage determination: makes it possible to store a given weight value (100 %) and to determine deviations from this target value
  • Protective working cover included with delivery

Feature:

  • Backlit LCD display, digit height 15 mm
  • Dimensions weighing surface W×D 130×130 mm
  • Weighing plate material: stainless steel
  • Overall dimensions (without draught shield) WxDxH 165×230×74 mm
  • Optional battery operation, 9 V block, standard, operating time up to 20 h, AUTO-OFF function to preserve the battery
  • Net weight 1,2 kg
  • Permissible ambient temperature 5 °C/35 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart