{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| For min. diameter, for internal circlips | 252 mm | |
| For max. diameter, for internal circlips | 400 mm | |
| Content | single part | |
| Type of product | circlip pliers | |
| Characteristics | exchangeable tips | |
| Material | chromium vanadium steel | |
| Surface | powder-coated | |
| Manufacturing processes | forged | |
| Overall length | 600 mm |
| Article number | 44 20 J61 | |
| EAN / GTIN | 4003773024965 | |
| Manufacturer number | 44 20 J61 | |
| L-Number | L70010 721 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |