Circlip Pliers for internal circlips in bore holes plastic coated chrome-plated 225 mm

Article no.: 44 13 J3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 44 13 J3
EAN / GTIN 4003773042952
Manufacturer number 44 13 J3
L-Number L70010 105

Description

Description:

  • solid style, forged
  • non-slip, solid tips

Feature:

  • Size of bore: Ø 40 – 100mm
  • Tips (diameter): Ø 2.3mm
  • chrome-plated
  • plastic coated

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart