Digital external quick caliper, Measuring range: 0-15mm

Article no.: 438990 0-15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • £6.48 /pcs.
    Processing time approx. 1-3 working days
  • £4.41 /pcs.
    Processing time approx. 1-3 working days
  • £6.48 /pcs.
    Processing time approx. 1-3 working days

  • £32.63 /pcs.
  • £42.22 /pcs.
on request
In stock
14 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface; Bluetooth® interface
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 15 mm
Graduations can be switched over 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm
Reversible reading mm / inch
Error limit ±0.010 mm
Repetition accuracy 0.005 mm
Interface Digimatic interface; USB interface; Bluetooth® interface
IP Index of Protection IP 67
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Carbide spherical point ⌀ 1.5 mm
Measurement tip length top Hb 17 mm
Measurement tip length bottom Hf 17 mm
minimum groove width 2.5 mm
maximum groove depth 15 mm
maximum contact point length L (measurement depth) 45 mm
Gauging force 1.3 N - 1.5 N
Measured value saving once-off setting of the zero position
Measurement technology digital
Type of product External quick callipers

Identification & Classification

Article number 438990 0-15
EAN / GTIN 2050001918987
Manufacturer/responsible person Kroeplin GmbH, Gartenstraße 50, 36381 SCHLÜCHTERN, Germany, www.kroeplin.com

Description

Version:

One fixed and one movable arm with carbide spherical contact points. Digital display of absolute value. By entering preset values, variations can be determined against any value.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including a charger pad with connection accessories and operating instructions.

Optional extras:

Data cable adapter No. 498954 size A3, data cable No. 497440, radio adapter No. 498954 size A4.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart