921 R STANDARD ANVIL,RUBY BAL

Article no.: 4362002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision dial comparators

Identification numbers & Classifications

Article number 4362002
EAN / GTIN 4059192016166
Manufacturer number 4362002
L-Number L40080 212

Description

Version:

Ruby ball

Description:

  • 921 R measuring attachment, ruby ball

Feature:

  • Calibration type: Uncalibrated
  • Material Measuring surface: Ruby
  • Product group name: Millimess
  • Product name: Measuring attachment
  • Product group name: Fine pointer
  • Product type: 921 R

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart