T-handled nut spinner size 9mm L.200mm

Article no.: 43232090
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43232090
EAN / GTIN 4018754135196
Manufacturer number 43232090
L-Number L60010 3670

Description

Description:

  • With 2-component cross handle
  • For 1/4″ square sockets with ball lock

Feature:

  • L1: 200 mm
  • L2: 234 mm
  • Weight: 137 g
  • Width across flats [mm]: 9 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart