Hexagon key wrench Output hexagon 17mm L.63mm x 320mm

Article no.: 43213017
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43213017
EAN / GTIN 4018754332533
Manufacturer number 43213017
L-Number L60010 7436

Description

Description:

  • DIN ISO 2936
  • For socket head screws
  • Extra long design
  • Chrome vanadium, nickel-plated

Feature:

  • L1: 63 mm
  • L2: 320 mm
  • Length [mm): 333 mm
  • Output hexagon outside (mm): 17 mm
  • Output profile: Hexagon
  • Weight: 742 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart