Indicating snap gauge, Measuring range: 0-25mm

Article no.: 424900 0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • £6.48 /pcs.
    Processing time approx. 1-3 working days
  • £4.41 /pcs.
    Processing time approx. 1-3 working days
  • £6.48 /pcs.
    Processing time approx. 1-3 working days

  • £53.43 /pcs.
on request
In stock
6 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 25 mm
Plane parallelism of measuring faces 1 µm
Flatness of measuring faces 0.2 µm
Contact point travel 2 mm
Gauging force 7.5 N
Measuring face ⌀ 8 mm
Measurement technology analogue
Packaging sturdy box
Type of product Indicating snap gauge

Identification & Classification

Article number 424900 0-25
EAN / GTIN 4059192017590
Manufacturer number 4450000
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Powerful, forged steel frame with thermal insulation. Anvils made of stainless, hardened steel. Anvil spring mounted, can be pulled back by a lever to insert the component. Anvil adjustable over the measuring range by rack and knurled screw. Setting by gauge blocks. Adjustable centring back-stop for setting component centre. Constant gauging force ensured by built-in gauging force spring. Can be used with all dial gauges (not included in the price) with 8 mm clamping shank. Precision dial comparators No. 434674 size 25/0.5 and size 50/1 are preferred. Out-of-tolerance component values can be read numerically on the dial indicator.
With carbide-tipped measuring faces. For cylindrical parts such as shafts, bolts, and shanks, for measuring thickness and length.

Supplied with:

Without dial indicator, with a wooden box.

Optional extras:

Setting dimensions, precision dial comparator No. 434674. Cast stand, measuring instrument holder type Fk for transmitting the lifting movement in the measurement axis, measuring probes.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart