107 G/00 Granit surface plate 400x250x60mm

Article no.: 4221500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Graduated plate

Identification numbers & Classifications

Article number 4221500
EAN / GTIN 4059192011512
Manufacturer number 4221500
L-Number L40080 2567

Description

Version:

  • Made of choice fine grain black granite (Diabase)
  • High density structure is extremely homogeneous
  • Hardness 6-7 on the Mohs hardness scale
  • Surface plate is lapped and has a satin matt finish to prevent glare
  • 100 % corrosion proof
  • Non-magnetic and non-conductive
  • Measuring instruments and test equipment are easy to slide over surface

Description:

107 G Test plate of hard granite
  • Tolerance class 00
  • DIN 876
  • Plate thickness in mm: 60
  • Plate size in mm: 400 x 250
  • 18kg

Feature:

  • Calibration type: Uncalibrated
  • Product name: Test plate made of hard granite
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Application:
  • Product type: 107 G

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart