Heavy-duty ring spanner size 80mm L.385mm

Article no.: 42020080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 42020080
EAN / GTIN 4018754023608
Manufacturer number 42020080
L-Number L60010 2437

Description

Description:

  • without handle
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 40,5 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Can be combined with no.: 5 1/2 4
  • Height mm (h): 59 mm
  • L1: 385 mm
  • L2: 1075 mm
  • Length [mm): 385 mm
  • Weight: 3745 g
  • Width across flats 1 [mm]: 80 mm
  • Width mm (b): 125 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart