Case for measuring tool set 6

Article no.: 419200 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
211 pieces in stock

Product details

Technical Data

Number of recesses 6
Material Wood
Type of product Wallet

Identification numbers & Classifications

Article number 419200 6
EAN / GTIN 2050001049087

Description

Version:

Empty wooden case with foam inlay.

Suitable for:

1 Vernier caliper size 150 mm. 1 External micrometer size 0 − 25 mm. 1 Bevel edge square size 100×70 mm. 1 Straight edge size 100 mm long. 1 Steel rule size 200 mm long. 1 Precision spring dividers size 120 mm long.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart