Cutting pliers tip cutters ESD

Article no.: 416.E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 416.E
EAN / GTIN 3148511755044
Manufacturer number 416.E
L-Number L60130 8290

Description

Description:

  • Protects electronic components against electrostatic discharge (ESD) hazards
  • Slim jaws for difficult access

Feature:

  • B [mm]: 10.5
  • C [mm]: 10.5
  • E [mm]: 7
  • L [mm]: 110
  • Cut: H
  • Cu - Ni Ø [mm]: 0.1 - 1.0
  • Fe 30 HRc diam [mm]: 0.5

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart