43 A Setting Standard flat 5″ for Micrometer

Article no.: 4159944
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 4159944
EAN / GTIN 4059192005603
Manufacturer number 4159944
L-Number L40080 3193

Description

Version:

  • Heat insulated handle

Description:

  • 43 A adjustment dimension, plane (5 inch)

Feature:

  • Calibration type: Uncalibrated
  • Application: Checking the basic setting of micrometers
  • Product group name: Micromar
  • Product group name: Micrometers
  • Manufacturing tolerance: js 2
  • Product name: Setting gauge
  • Product type: 43 A

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart