OPEN RATCH Combination ratchet wrench size 3/4″ L.252mm

Article no.: 41474040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41474040
EAN / GTIN 4018754331574
Manufacturer number 41474040
L-Number L60010 7700

Description

Description:

  • Ratchet ring spanner with inch, same wrench widths
  • Ring side 15° angled design with double hexagon
  • 72 teeth, working angle 5°
  • Jaw position 15°.
  • Right/left tightening by switching on the ring side
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.

Feature:

  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 34,5 mm
  • Length [mm): 252 mm
  • Mouth position: 15 °
  • Number of teeth: 72
  • Weight: 218 g
  • Width across flats [inch]: 3/4 ″
  • Width across flats 1 [inch]: 3/4 ″
  • Width across flats 2 [inch]: 3/4 ″
  • Width mm (b): 39 mm
  • Working angle: 5 °

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart