1,000 V insulated ratchet cable cutter 45 mm capacity

Article no.: 414.45AVSE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cable knife

Identification numbers & Classifications

Article number 414.45AVSE
EAN / GTIN 3148511755037
Manufacturer number 414.45AVSE
L-Number L60130 3512

Description

Description:

  • Insulation with safety colour code
  • Can be operated with one hand
  • No deformation of the cut cable
  • Cutting edge made of forged, hardened steel
  • Max. Cutting cross-section copper 300 mm² and alu 400 mm²
  • Current cable copper: 3x70
  • Current cable alu: 4x70

Feature:

  • W [mm]: 135
  • E [mm]: 42
  • H [mm]: 42
  • L [mm]: 260
  • [kg]: 1.00

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart