Ratchet wrench FastRatch size 8 5/16mm/″ L.121,4mm

Article no.: 41100808
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41100808
EAN / GTIN 4018754165049
Manufacturer number 41100808
L-Number L60010 4797

Description

Description:

  • Patented
  • Particularly suitable for union nuts
  • Metric and inch bolts/nuts can be operated with a wrench:
- 8 mm - 5/16″
  • - 10 mm - 3/8″
  • - 11 mm-7/16″
  • - 12 mm-15/32″
  • - 13 mm 1/2″
  • - 14 mm - 9/16″
  • - 16 mm-5/8″
  • - 17 mm - 21/32″
  • - 18 mm-11/16″
  • - 19 mm - 3/4″
    • Ergonomic, slim design
    • Made from stainless, tempered stainless steel
    • German Federal Utility Model (DBGM)
  • Feature:

    • a: 4 mm
    • Alloy: Stainless steel
    • Length [mm): 121,4 mm
    • Weight: 60 g
    • Width across flats [inch]: 5/16 ″
    • Width across flats [mm and inch]: 8 5/16
    • Width across flats [mm]: 8 mm
    • Width across flats 1 [inch]: 5/16 ″
    • Width across flats 1 [mm]: 8 mm
    • Width mm (b): 16 mm

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart