Hi-Vis jacket Hi-vis yellow/navy blue 6XL

Article no.: 4064181133896XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour gelb / marineblau
Unisex size 6XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 4064181133896XL
EAN / GTIN 7330509843444
Manufacturer number 4064181133896XL

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Details
Removable ID pocket
Bellow on back
High collar with zipper

Finish
Adjustable hem with hook-and-loop, Extended back
Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with zipper, Chest pocket with telephone pocket and pen pocket
Inner pockets
Inner telephone pocket
Front pockets with zipper

Functionality
Dark colour field in high grime-exposure sections

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

Front closure
Hidden one-way plastic zipper

Wash
Industry laundry EN ISO 15797

Description:

  • High visibility work wear jacket designed to be seen in every direction - even when bending down
  • The durable, light and water repellent material assures high comfort and optimal functionality
  • Shorter front for maximum freedom of movement, longer back for better protection over the lower back
  • Easy accessable pockets for all your needs combined with good fitting, comfortable material, function and enhanced security make this jacket ultimate for hard work on a warm day
  • Certified according to EN ISO 20471, class 3

Standard:

  • Class 2 and 3 garments in orange colourways are in compliance with RIS-3279-TOM issue 2
  • Combination Certification C ->S
  • EN ISO 20471, XS Class 2, S -> Class 3

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart