Leather belt 115cm

Article no.: 405200009900115cm
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Type of product Belts

Identification & Classification

Article number 405200009900115cm
EAN / GTIN 7330509664216
Manufacturer number 405200009900115cm
L-Number L00980 4001
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
Cow grain

Details
Woven label on the front

Accessories
Leather belt, Metal buckle, Nickel free

Measurements
Width 38 mm, Length 75-90 cm (85), 85-100 cm (95), 95-110 cm (105), 105-120 cm (115)

Description:

A classic belt in sturdy buffalo leather that is strong yet soft and flexible. A robust metal buckle and strong seams make it extra durable. Can be used either at work or outside work.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart