Leather belt 85cm

Article no.: 40520000380085cm
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour braun
Type of product Belts

Identification numbers & Classifications

Article number 40520000380085cm
EAN / GTIN 7330509661567
Manufacturer number 40520000380085cm
L-Number L00980 3413

Description

Version:


Main material
Cow grain

Details
Woven label on the front

Accessories
Leather belt, Metal buckle, Nickel free

Measurements
Width 38 mm, Length 75-90 cm (85), 85-100 cm (95), 95-110 cm (105), 105-120 cm (115)

Description:

A classic belt in sturdy buffalo leather that is strong yet soft and flexible. A robust metal buckle and strong seams make it extra durable. Can be used either at work or outside work.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart