Jacket M

Article no.: 405118113399M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour gelb / schwarz
Unisex size M
Type of product High visibility jacket

Identification numbers & Classifications

Article number 405118113399M
EAN / GTIN 7330509306796
Manufacturer number 405118113399M

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Details
ID pocket
Fleece lined collar
Bellow on back

Finish
Extended back, Adjustable hem with drawstring
Inner wristlet at sleeve end, Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with bellow and flap
Napoleon pocket inside front wind flap, Inner pockets - one with zipper and one with hook-and-loop closure
Pen pockets
Sleeve pocket with pen pocket
Front pockets with zipper

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders, Reflective tape edging

Front closure
Robust hidden one-way plastic zipper

Wash
Industry laundry EN ISO 15797

Description:

Practical Hi-Vis jacket with pre-shaped arms, adjustable width at the waist and pleated back, in water repellent material. Colour combination 3399 yellow/black certified according to EN471 Class 2.

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification C

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart