Belt onesize

Article no.: 403400009900onesize
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Type of product Belts

Identification & Classification

Article number 403400009900onesize
EAN / GTIN 7330509507353
Manufacturer number 403400009900onesize
L-Number L00980 1044
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% Polyester

Accessories
Adjustable length, Metal buckle with Blåkläder logo, Textile belt, Nickel free

Measurements
Length 130 cm, Width 40 mm

Description:

Adjustable belt with metal buckle. Available in several different colours, enabling you to brand your workwear and your company.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart