Single-end spanner, adjustable max.size 13mm L.115mm

Article no.: 40260104
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adjustable spanners

Identification numbers & Classifications

Article number 40260104
EAN / GTIN 4018754299560
Manufacturer number 40260104
L-Number L60010 6472

Description

Description:

  • turn left
  • DIN 3117/ISO 6787 FORM B.
  • ASME B 107,100
  • Jaw position 22.5°.
  • Chrome vanadium, phosphated

Feature:

  • Length [mm): 115 mm
  • Weight: 52 g
  • Width across flats max.: 13 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart