Single-end spanner, adjustable max.size 53mm L.462mm

Article no.: 40250118
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adjustable spanners

Identification numbers & Classifications

Article number 40250118
EAN / GTIN 4018754299553
Manufacturer number 40250118
L-Number L60010 6520

Description

Description:

  • legal
  • DIN 3117/ISO 6787 FORM B.
  • ASME B107.100
  • Jaw position 22.5°.
  • Chrome vanadium, chrome-plated

Feature:

  • Length [mm): 462 mm
  • Weight: 2040 g
  • Width across flats max.: 53 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart