DUODISC cut-off/grind. E 125x1.9x22.23 mm depressed-centre Uni. Line PSF DUO STEELOX f. steel/VA

Article no.: 4007220835098
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 4007220835098
EAN / GTIN 4007220835098
Manufacturer number 62012630
L-Number L51150 55
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Combination wheel for steel and stainless steel (INOX) with high cutting performance and good tool life. The DUODISC combination wheel is the solution for safe cutting and grinding with just one tool. It meets all the requirements of EN 12413 for cutting and grinding wheels.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: E DUODISC / 27 / T27
  • Width, metric: 1.9 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 125 mm

Advantage:

  • Ideal for cordless angle grinders.
  • Maximum reliability, high cutting performance and high cutting quality thanks to innovative fibreglass reinforcement.
  • Idea for flush cutting.
  • Safe, standard-compliant solution for cutting and face grinding with just one tool.
  • Time savings due to fewer wheel changes.

Application:

  • Applications: Cutting; Deburring; Grouting; Surface grinding; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Mill scale
    • Scale
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Mill scale; Scale; Stainless steel (INOX); Steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart