oil mist device ONG-A 1/2

Article no.: 4007220801765
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Oiler

Identification numbers & Classifications

Article number 4007220801765
EAN / GTIN 4007220801765
Manufacturer number 80803005

Description

Description:

Connecting fittings for air grinders. Oil mist device with 1/2″ female threaded connection.

Feature:

  • PFERD type: ONG-A 1/2
  • Net weight: 0.944 kg

Note:

  • Adequate oil mist lubrication, when relevant, is of crucial importance for optimum machine operation (oil viscosity at 40°C according to ISO VG 22-32 mm2/s (cSt).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart