arbor extension for bimetal hole saws SVL-300 300mm for hole saw arbor

Article no.: 4007220798447
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Shank

Identification numbers & Classifications

Article number 4007220798447
EAN / GTIN 4007220798447
Manufacturer number 25200516
L-Number L51140 743

Description

Description:

PFERD offers shanks for hole saws in a variety of versions. These are adapted to the respective dimensions of the hole saw. Arbor extensions which are suitable for work on hard-to-reach components, for example, are available. The HSS hole saw arbors LSS 1 and LSS 2 can be extended using the arbor extension SVL-300.

Feature:

  • Shank type: hexagonal
  • Width across flats, metric: 11 mm
  • Dia. shank, metric: 12.2 mm
  • Length, total: 300 mm

Advantage:

  • Suitable for work on hard-to-reach components.
  • Particularly suitable for work on hollow walls.
  • Deep holes can be sawn easily.
  • Achieves the required distance between the tool drive and the work area.
  • Avoids damage to the workpiece and machine.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart