accessory quick-change handle SWG for tube brushes with thread 1/2″,″

Article no.: 4007220749333
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220749333
EAN / GTIN 4007220749333
Manufacturer number 43690207
L-Number L51510 183

Description

Description:

Suitable for manual work with tube brushes.

Feature:

  • Mounting system: Thread
  • Dia. thread: 1/2 BSW
  • Length, total: 135 mm

Advantage:

  • Comfortable to use thanks to ergonomic shape.

Application:

Recommendations for use: Combine with the IBUV extensions in order to access hard-to-reach areas.

Material:

Comfortable handling due to ergonomic shape.

Suitable for:

Combine with IBUV extensions to reach hard-to-reach places. The possible length combinations are listed below.

Supplied with:

  • BSW = British Standard Whitworth

Note:

Please add the desired thread to the description.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart