Description:
Particularly suitable for deburring and cleaning pipes, threads, coupling sleeves and cylinders. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C. In addition to the thread, this tube brush has a 6 mm shank.
Feature:
- RPM, max.: 1000 RPM
- Width, metric: 80 mm
- Mounting system: Thread
- Dia. filament material: 0.2 mm
- Dia. external, metric: 16 mm
- Dia. shank, metric: 6 mm
- Dia. thread: M6
- Filament material: Brass wire (MES)
- Length, total: 120 mm
Advantage:
- Can be clamped in collets thanks to integrated shank.
- Non-sparking.
- Creates fine surfaces.
Application:
- Recommendations for use: Please observe the recommended rotational speeds. Use with clockwise rotation.
- Applications: Cleaning; Deburring; Removing oxide layers
- Drive types: Flexible shaft drive; Manual application; Power drill
Material:
- Materials that can be worked:
- Brass
- Copper
- Other non-ferrous metals
- Zinc
- Materials that can be worked: Brass; Copper; Other non-ferrous metals; Zinc
Suitable for:
Insert into the workpiece before starting to turn.
Use in clockwise rotation.
Note:
- For safe use, guide the brush into the workpiece before commencing any work.