Description:
The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Grinding wheel for steel with high grinding performance and very good tool life.
Feature:
- RPM, max.: 10200 RPM
- Shape: E / 27 / T27
- Width, metric: 7.2 mm
- Mounting system: Centre hole
- Dia. hole: 22.23 mm
- Abrasive: Aluminium oxide A
- Dia. external, metric: 150 mm
Advantage:
- Fast work progress and maximum economic efficiency thanks to the high grinding performance.
- Fewer tool changes due to the very good tool life.
Application:
- Applications: Chamfering; Deburring; Grouting; Surface grinding; Work on weld seams; Work on fillet welds
- Drive types: Angle grinder
Material:
- Materials that can be worked:
- Steel
- Materials that can be worked: Steel
Suitable for:
Width 4.1 mm optimally suited for root seam machining.