Description:
For general grinding work from coarse to fine grinding in industry and professional trades. Hook-and-loop-backed abrasive discs are suitable for fine grinding large surfaces with eccentric orbital sanders and for general use on metal, wood, plastic and paint. The hook-and-loop-backed abrasive discs with extraction holes are designed in shape A in accordance with ISO 21951: 8 extraction holes, dia. 10 mm, reference circle 65 mm, ISO 21951 – nominal size 9
Feature:
- Number, holes: 8 Stück
- Abrasive: Aluminium oxide A
- Dia. external, metric: 125 mm
- Grit size: 120
Advantage:
- High economic efficiency thanks to quick tool-changing and high grinding performance.
- Maximum tool life through reduced clogging.
Application:
- Applications: Cleaning; Step-by-step fine grinding; Roughening; Surface work
- Drive types: Eccentric orbital sander
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Copper
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)
Note:
Please add the desired grit size to the description.