Description:
PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Generally suitable for all light cleaning and derusting work. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C.
Feature:
- Number, rows: 5
- Mounting system: Manual use
- Dia. filament material: 0.3 mm
- Filament material: Brass wire (MES)
- Length, filament: 25 mm
- Length, total: 290 mm
Advantage:
Application:
- Applications: Cleaning; Removing oxide layers
- Drive types: Manual application
Material:
- Materials that can be worked:
- Brass
- Copper
- Other non-ferrous metals
- Materials that can be worked: Brass; Copper; Other non-ferrous metals