Ergonomic file handle FH5 115 mm for file length 300-350 mm (10)

Article no.: 4007220535790
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number 4007220535790
EAN / GTIN 4007220535790
Manufacturer number 12617150
L-Number L51060 36

Description

Description:

The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. Ergonomic file handle for comfortable and safe working.

Feature:

  • PFERD type: FH 5
  • Suitable for length [mm]: 300, 350 mm
  • Suitable for: Profiles three square, square, round, special shapes
  • Length, total: 115 mm

Advantage:

  • Protects hands against sharp edges and corners.
  • Ergonomic shape with optimized handle.
  • Files do not roll away.
  • Soft plastic on the outside with a hard, stable inner part.
  • Without plasticizer.

Application:

Drive types: Manual application

Material:

Protects the hand from sharp edges and corners.
Ergonomic shape with optimal grip.
No rolling away of the files.
Soft plastic outside with hard, stable inside.
Without softener.

Note:

Available in different versions and two different packaging units.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart