PFERD Compressed-air angle grinder PWA 1/9 V-HV HEX 3 mm 900 RPM/35 watts

Article no.: 4007220430743
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220430743
EAN / GTIN 4007220430743
Manufacturer number 80700492
L-Number L51700 101475
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • with extension

Description:

  • The drive is equipped with a hexagon tool holder.
  • The exhaust guide of the compressed air drive is located at the rear.
  • Very quiet and robust.
  • Ideal for deburring hard-to-reach areas, e.g.
  • g.
  • Holes with cross holes.
  • 1 m exhaust and 2.5 m supply air hose with threaded connection 1/4″ outside and plug-in nozzle with thread (STGI).
  • PFERD TOOLS-ERGONOMICS recommends the drive in order to sustainably reduce the noise generated during use.

Feature:

  • Operating pressure: 6.3 bar
  • Performance: 35 watts
  • Revolution speed: 900 rpm
  • Valve design: Lever
  • Version: with extension
  • Width metric: 25 mm
  • Air consumption, idling: 0.19 m³/min
  • Air consumption, under load: 0.17 m³/min
  • Length metric: 300 mm
  • Number of oil drops [min]: 1 drops
  • Net weight: 0.4 kg
  • Internal gauge supply air hose: 4.8 mm
  • Exhaust air outlet: rear
  • Height: 18 mm

Advantage:

  • No dust upset on the workpiece side.
  • Low air consumption.
  • With adjustable speed control.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart