Casing SCH 4 DIN10/G16

Article no.: 4007220427729
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hose

Identification numbers & Classifications

Article number 4007220427729
EAN / GTIN 4007220427729
Manufacturer number 86200605
L-Number L51050 1641

Description

Version:

  • Flexible shaft system 4

Description:

Flexible shafts consist of three components which can be combined in different ways: the flexible core (SE), the flexible casing (SCH), the handpiece (HA). The flexible core consists of four to ten layers of wire, conforming to DIN 2076, and is specially designed for high-speed clockwise rotation. The coupling is securely press-fitted to the core. After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated. The flexible casing consists of oil-resistant rubber; the interior being a flat steel spiral and the outside being solid rubber. The connection couplings are pressed on firmly and encased in a rubber sheath as reinforcement.;Because of low noise emissions, continuous operation with little fatigue is possible. Exchangeable collets enable a wide range of tools to be mounted. The sliding coupling enables quick handpiece changes. Replacement protective hose for BW 4 DIN 10/16 and BW 4 DIN 10/16 oHA.

Feature:

  • PFERD type: SCH 4 DIN10/G16
  • Version: Flexible shaft system 4
  • Width, metric: 13 mm
  • Dia. drive-side coupling, metric: 30 mm
  • Drive-side coupling, DIN: 10
  • Handpiece-side coupling dia. metric: 16 mm
  • Handpiece-side coupling G: 16
  • Length, metric: 1300 mm
  • Net weight: 0.33 kg
  • Dia. drive-side coupling [mm]: 30
  • Handpiece-side coupling dia. [mm]: 16
  • Dia. external, metric: 13 mm
  • Height: 13 mm

Application:

Recommendations for use: It is essential that the rotational speed and power output do not fall below or exceed the specified ranges. It is not possible to repair cores and flexible casings. We recommend replacement with pre-assembled new parts. When using flexible shafts, please ensure that the shafts are not bent beyond the specified radius of curvature. The smallest possible radius of curvature is given for each flexible shaft.

Supplied with:

  • Special lengths available on request.
  • Cores and hoses with double-sided sliding coupling on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart